Intruder(R), Safety Glasses, Anti-Scratch, Clear Lens, Red/White Frame, Frameless
Mfr # SR4110S
Zoro # G3786625
product price: $1.25
/eaSold in multiples of 12 for $15.00
Key Features
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Red/White
Lens Coating
Anti-Scratch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR4110S
Zoro #
G3786625
UPC #
-
Country of Origin
Multiple
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Red/White
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Series
Intruder(R)
Standards
ANSI Z87.1-2015 High Impact
UV Protection
99.9% UVA/UVB
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.