Isotope, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Black Frame

  • Mfr # GB9420STM

  • Zoro # G1204224


product price:  $13.29
/ea
Sold in multiples of 12 for $159.48

Key Features

Lens Color
Gray
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB9420STM
Zoro #
G1204224
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Gray
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Isotope
Frame Style
Wraparound
Standards
ANSI Z87.1+; CSA Z94.3; MIL-PRF-32432
UV Protection
99.9% UVA/UVB/UVC

Description

Safety Glasses

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.