Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Polyester, Lime, XL

  • Mfr # RPB3810XL

  • Zoro # G010869694


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Lime
Number of Pockets
14
Lining Material
Polyester Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPB3810XL
Zoro #
G010869694
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Jacket
Material
Polyester
Color
Lime
Number of Pockets
14
Lining Material
Polyester Fleece

Description

Class 3 Waterproof Parka, Fleece Lined, Hi-Vis Lime, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.