Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, PU Coated Polyester, Black, 4XL

  • Mfr # RJ3711X4

  • Zoro # G510869736


product price: $69.95
/ea

Key Features

Material
PU Coated Polyester
Size
4XL
Color
Black
Number of Pockets
5
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ3711X4
Zoro #
G510869736
UPC #
-
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Jacket
Material
PU Coated Polyester
Color
Black
Number of Pockets
5
Number of Inside Pockets
1
Lining Material
Quilted Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2020
Fabric Weight
180gsm
Gender
Unisex
Includes
Concealed drawstring hood, 2" silver reflective striping, Elastic band at waist and wrists, Mic tabs and pencil pocket, Cell phone/radio chest pocket
Water-Resistant
Yes

Description

Class 1 Waterproof Bomber Jacket, Black, Size 4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.