
Jacket, PU Coated Polyester, Black, L
Mfr # RJ3711L
Zoro # G210869708
product price: $69.95
/eaKey Features
Material
PU Coated Polyester
Color
Black
Number of Pockets
5
Lining Material
Quilted Polyester
Fabric Weight
180gsm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RJ3711L
Zoro #
G210869708
UPC #
-
Country of Origin
China
Dimensions
Size
L
Details
Item
Jacket
Material
PU Coated Polyester
Color
Black
Number of Pockets
5
Lining Material
Quilted Polyester
Fabric Weight
180gsm
Gender
Unisex
Includes
Concealed drawstring hood, Mic tabs, pencil pocket, Cell phone/radio chest pocket with clear panel
Water-Resistant
Yes
Description
Class 1 Waterproof Bomber Jacket, Black, Size L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.