Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, PU Coated Polyester, Black, S

  • Mfr # RJ3711S

  • Zoro # G010869700


product price: $69.95
/ea

Key Features

Material
PU Coated Polyester
Color
Black
Number of Pockets
5
Lining Material
Quilted Polyester
Standards
ANSI 107-2020: AATCC 127
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ3711S
Zoro #
G010869700
UPC #
-
Country of Origin
China

Dimensions

Size
S

Details

Item
Jacket
Material
PU Coated Polyester
Color
Black
Number of Pockets
5
Lining Material
Quilted Polyester
Standards
ANSI 107-2020: AATCC 127
Fabric Weight
180gsm
Gender
Unisex
Water-Resistant
Yes

Description

Class 1 Waterproof Bomber Jacket, Black, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.