
Jacket, PU Coated Polyester, Black, XL
Mfr # RJ3711XL
Zoro # G410869713
product price: $69.95
/eaKey Features
Material
PU Coated Polyester
Color
Black
Number of Pockets
5
Number of Inside Pockets
1
Lining Material
Quilted Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RJ3711XL
Zoro #
G410869713
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Details
Item
Jacket
Material
PU Coated Polyester
Color
Black
Number of Pockets
5
Number of Inside Pockets
1
Lining Material
Quilted Polyester
Insulated for Cold Conditions
Yes
Includes
Concealed drawstring hood
Gender
Unisex
Fabric Weight
180gsm
Water-Resistant
Yes
Description
Class 1 Waterproof Bomber Jacket, Black, Size XL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.