
Jacket, PU Coated Polyester, Lime, L
Mfr # RPB3610L
Zoro # G810869733
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Material
PU Coated Polyester
Size
L
Color
Lime
Number of Pockets
14
Number of Inside Pockets
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPB3610L
Zoro #
G810869733
UPC #
-
Country of Origin
China
Dimensions
Size
L
Details
Item
Jacket
Material
PU Coated Polyester
Color
Lime
Number of Pockets
14
Number of Inside Pockets
2
Lining Material
Polyester Fleece
Standards
ANSI/ISEA 107-2020
Gender
Unisex
Fabric Weight
140gsm
Water-Resistant
Yes
Description
Class 3 Waterproof Multi-Layer Parka, Fleece Lined, Hi-Vis Lime, Size L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.