Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, PU Coated Polyester, Lime, XL

  • Mfr # RPB3610XL

  • Zoro # G710869697


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
PU Coated Polyester
Size
XL
Color
Lime
Number of Pockets
14
Lining Material
Polyester Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB3610XL
Zoro #
G710869697
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Jacket
Material
PU Coated Polyester
Color
Lime
Number of Pockets
14
Lining Material
Polyester Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2020
Gender
Unisex
Includes
Concealed detachable hood, elastic bands, interior access zipper, dual zipper front closure, badge lanyard, d-ring hook, mic tabs, heat sealed seams
Water-Resistant
Yes

Description

Class 3 Waterproof Multi-Layer Parka, Fleece Lined, Hi-Vis Lime, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.