Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Ribstop Polyester, Hi-Vis Lime, 3XL

  • Mfr # RJ4010X3

  • Zoro # G414913726


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Color
Hi-Vis Lime
Material
Ribstop Polyester
Number of Pockets
9
Number of Inside Pockets
4
ANSI Class
Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ4010X3
Zoro #
G414913726
UPC #
-
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Jacket
Color
Hi-Vis Lime
Material
Ribstop Polyester
Number of Pockets
9
Number of Inside Pockets
4
ANSI Class
Class 3
Number of Outside Pockets
5
Water-Resistant
Yes

Description

Pyramex- Waterproof softshell, sealed zipper and inner waffle fleece lining with color block design to hide dirt and stains. Multiple exterior and interior pockets. Removeable hood, adjustable waist and cuffs. Silver segmented reflective tape -Size 3X-Large


  • •All-Day Comfort: Waterproof softshell, sealed zipper and inner waffle fleece lining offers protection and warmth, ideal for extended wear in various weather conditions
  • •Enhanced Protection: Tri-Laminate, hi-vis, ripstop polyester construction ensures durability and resistance against wear and tear
  • •Color-Blocked Design: Color-blocked design cleverly hides dirt and stains
  • •Versatile Storage: Multiple exterior and interior pockets, including one large enough for a tablet, ensure ample storage space for everyday essentials
  • •Adjustable Functionality: The adjustable and removable hood, along with adjustable waist and cuffs, allows for customization based on weather conditions and personal preference
  • •Mobility And Visibility: Silver segmented reflective tape provides both mobility and additional visibility, ensuring safety during outdoor activities or work
  • •Tried And Tested: Meets ANSI/ISEA 107 Type R Class 3 and ANSI/ISEA 107: AATCC 127 (Waterproof) standards ensuring high-visibility and safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.