
Jacket, Ribstop Polyester, Hi-Vis Lime, XL
Mfr # RJ4010XL
Zoro # G514913701
product price: $91.99
/ea
Free Shipping & Returns
Key Features
Color
Hi-Vis Lime
Material
Ribstop Polyester
Number of Pockets
9
Water-Resistant
Yes
Number of Outside Pockets
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RJ4010XL
Zoro #
G514913701
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Details
Item
Jacket
Color
Hi-Vis Lime
Material
Ribstop Polyester
Number of Pockets
9
Water-Resistant
Yes
Number of Outside Pockets
5
Number of Inside Pockets
4
ANSI Class
Class 3
Description
Pyramex- Waterproof softshell, sealed zipper and inner waffle fleece lining with color block design to hide dirt and stains. Multiple exterior and interior pockets. Removeable hood, adjustable waist and cuffs. Silver segmented reflective tape -Size Extra Large
- •All-Day Comfort: Waterproof softshell, sealed zipper and inner waffle fleece lining offers protection and warmth, ideal for extended wear in various weather conditions
- •Enhanced Protection: Tri-Laminate, hi-vis, ripstop polyester construction ensures durability and resistance against wear and tear
- •Color-Blocked Design: Color-blocked design cleverly hides dirt and stains
- •Versatile Storage: Multiple exterior and interior pockets, including one large enough for a tablet, ensure ample storage space for everyday essentials
- •Adjustable Functionality: The adjustable and removable hood, along with adjustable waist and cuffs, allows for customization based on weather conditions and personal preference
- •Mobility And Visibility: Silver segmented reflective tape provides both mobility and additional visibility, ensuring safety during outdoor activities or work
- •Tried And Tested: Meets ANSI/ISEA 107 Type R Class 3 and ANSI/ISEA 107: AATCC 127 (Waterproof) standards ensuring high-visibility and safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.