
Drivers Gloves, FR Treated Thermoplastic Rubber; Premium Grain Goatskin, White, 2XL 1 PR
Mfr # GL3009CKBX2
Zoro # G908118811
product price: $28.55
/prSold in multiples of 12 for $342.60
Key Features
Color
White
Material
FR Treated Thermoplastic Rubber; Premium Grain Goatskin
Glove Liner Material
Para-Aramid
Standards
CE EN:388; ANSI/ISEA 105
Glove Cut
Gunn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL3009CKBX2
Zoro #
G908118811
UPC #
810048736867
Country of Origin
Pakistan
Dimensions
Glove Size
2XL
Details
Item
Drivers Gloves
Color
White
Material
FR Treated Thermoplastic Rubber; Premium Grain Goatskin
Glove Liner Material
Para-Aramid
Standards
CE EN:388; ANSI/ISEA 105
Glove Cut
Gunn
Leather Grade
Premium
Thumb Style
Keystone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.