Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, Premium Grain Goatskin, Slip-on, Keystone Thumb, Gunn Cut, White, L 1 PR

  • Mfr # GL3005CKL

  • Zoro # G308118893


product price: $12.29
/pr
Sold in multiples of 12 for $147.48

Key Features

Glove Size
L
Color
White
Material
Premium Grain Goatskin
Thumb Style
Keystone
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL3005CKL
Zoro #
G308118893
UPC #
810048737451
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Item
Leather Drivers Gloves
Color
White
Material
Premium Grain Goatskin
Thumb Style
Keystone
Glove Cut
Gunn
Cuff Style
Slip-on
Leather Grade
Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.