Leather Drivers Gloves, Grain Cowhide, Keystone Thumb, 3XL 1 PR
- Mfr # GL2004KX3
- Zoro # G214590615
product price:Â
$
6.49
/pr
Sold in multiples of 12Â prs for
$77.88
Key Features
Material
Grain Cowhide
Leather Grade
Select
Thumb Style
Keystone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL2004KX3
- Zoro #
- G214590615
- UPC #
- 810170038822
- Country of Origin
- India
Dimensions
- Glove Size
- 3XL
Details
- Item
- Leather Drivers Gloves
- Material
- Grain Cowhide
- Leather Grade
- Select
- Thumb Style
- Keystone
Description
Pyramex Safety- Grain Cowhide Driver Keystone Thumb - 3XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.