
Leather Drivers Gloves, Grain Goatskin, Hook & Loop Closure, Wing Thumb, M 1 PR
Mfr # GL3004CWM
Zoro # G804417438
product price: $43.45
/prKey Features
Material
Grain Goatskin
Leather Grade
Premium
Thumb Style
Wing
Standards
ANSI/ISEA 105-2016, ANSI Cut Level A7 | ANSI/ISEA 138-2019; EN388:2016-3X43FP
Cuff Style
Hook & Loop Closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL3004CWM
Zoro #
G804417438
UPC #
810170036620
Country of Origin
Indonesia
Dimensions
Glove Size
M
Details
Item
Leather Drivers Gloves
Material
Grain Goatskin
Leather Grade
Premium
Thumb Style
Wing
Standards
ANSI/ISEA 105-2016, ANSI Cut Level A7 | ANSI/ISEA 138-2019; EN388:2016-3X43FP
Cuff Style
Hook & Loop Closure
Glove Cut
Gunn
Glove Liner Material
Para-aramid
Description
Pyramex Safety- Goat Lthr Drvr - A7 Cut Impact Protect-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.