Leather Drivers Gloves, Grain Goatskin, Slip-On, Keystone Thumb, Gunn Cut, White, M 1 PR

  • Mfr # GL3001KBM

  • Zoro # G708118929


product price:  $13.75
/pr

Key Features

Glove Size
M
Color
White
Material
Grain Goatskin
Leather Grade
Premium
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL3001KBM
Zoro #
G708118929
UPC #
810048736539
Country of Origin
Pakistan

Dimensions

Glove Size
M

Details

Item
Leather Drivers Gloves
Color
White
Material
Grain Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Liner Material
Para-aramid
Glove Cut
Gunn
Cuff Style
Slip-On
Standards
CE EN:388; ANSI/ISEA 105

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.