Leather Palm Gloves, Split Cowhide, Rubberized Gauntlet Cuff Cuff, Wing Thumb, Gray, L, 1 PR
- Mfr # GL1005WL
- Zoro # G314590560
product price:Â
$
5.29
/pr
Sold in multiples of 12Â prs for
$63.48
Key Features
Color
Gray
Thumb Style
Wing
Glove Liner Material
Polyester
Glove Materials
Split Cowhide
Leather Grade
Select
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL1005WL
- Zoro #
- G314590560
- UPC #
- 810170037900
- Country of Origin
- India
Dimensions
- Glove Size
- L
Details
- Item
- Leather Palm Gloves
- Color
- Gray
- Thumb Style
- Wing
- Glove Liner Material
- Polyester
- Glove Materials
- Split Cowhide
- Leather Grade
- Select
- Cuff Style
- Rubberized Gauntlet Cuff
- Palm Material
- Leather
Description
Pyramex Safety-Split Cowhide Full Back Leather Palm-Large- Type: Leather Palm- Material: Split Cowhide- Grade: Select- Pattern: Gunn- Thumb: Wing- Liner: Polyester- Cuff: Rubberized Gauntlet Cuff- Suggested Applications: Agriculture / Woodworking / Construction / Masonry / Mining / Transportation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.