
Leather Palm Gloves, Split Cowhide, Safety Cuff, Wing Thumb, Gray/Green, L, 1 PR
Mfr # GL1006WL
Zoro # G616460233
product price: $7.29
/pr
Sold in multiples of 2 for $14.58
Key Features
Thumb Style
Wing
Cuff Style
Safety
Color
Gray/Green
Glove Materials
Split Cowhide
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL1006WL
Zoro #
G616460233
UPC #
810048733743
Country of Origin
India
Dimensions
Glove Size
L
Details
Thumb Style
Wing
Item
Leather Palm Gloves
Cuff Style
Safety
Color
Gray/Green
Glove Materials
Split Cowhide
Waterproof
No
Glove Liner Material
Unlined
Glove Cut
Gunn
Description
Abrasion-resistant select split shoulder cowhide
with reinforced double palm // Wing thumb for
extended wear and flexibility // Gunn cut design
provides comfortable wear // Water resistant
rubberized safety cuff protects the wrist and allows
for fast removal // Elastic back for secure fit
with reinforced double palm // Wing thumb for
extended wear and flexibility // Gunn cut design
provides comfortable wear // Water resistant
rubberized safety cuff protects the wrist and allows
for fast removal // Elastic back for secure fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.