Leather Palm Gloves, Split Cowhide, Safety Cuff, Wing Thumb, Gray/Green, XL, 1 PR

  • Mfr # GL1006WXL

  • Zoro # G516460203


product price:  $7.29
/pr
Sold in multiples of 2 for $14.58

Key Features

Cuff Style
Safety
Waterproof
No
Thumb Style
Wing
Glove Materials
Split Cowhide
Color
Gray/Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL1006WXL
Zoro #
G516460203
UPC #
810048733750
Country of Origin
India

Dimensions

Glove Size
XL

Details

Item
Leather Palm Gloves
Cuff Style
Safety
Waterproof
No
Thumb Style
Wing
Glove Materials
Split Cowhide
Color
Gray/Green
Glove Liner Material
Unlined
Glove Cut
Gunn

Description

Abrasion-resistant select split shoulder cowhide
with reinforced double palm // Wing thumb for
extended wear and flexibility // Gunn cut design
provides comfortable wear // Water resistant
rubberized safety cuff protects the wrist and allows
for fast removal // Elastic back for secure fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.