Shop PYRAMEX
See all product information
Create Account
Leather Palm Gloves, Split Shoulder Cowhide, Rubberized Safety Cuff Cuff, Wing Thumb, Gray, 2XL
- Mfr # GL1001WX2
- Zoro # G314590539
product price:Â
$
3.49
/pr
Sold in multiples of 12Â prs for
$41.88
Key Features
Glove Size
2XL
Color
Gray
Thumb Style
Wing
Glove Liner Material
Polyester
Glove Materials
Split Shoulder Cowhide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL1001WX2
- Zoro #
- G314590539
- UPC #
- 810048731954
- Country of Origin
- India
Dimensions
- Glove Size
- 2XL
Details
- Item
- Leather Palm Gloves
- Color
- Gray
- Thumb Style
- Wing
- Glove Liner Material
- Polyester
- Glove Materials
- Split Shoulder Cowhide
- Leather Grade
- Select
- Cuff Style
- Rubberized Safety Cuff
- Palm Material
- Leather
Description
Pyramex Safety- Leather Palm- Select Shoulder Split w/ Rubberized Safety Cuff/ Wing Thumb/ Gunn Cut/Large
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.