Low-IR Safety Eyewear, PR
- Mfr # S2514S
- Zoro # G825020624
product price:Â
$
9.29
/pr
Sold in multiples of 12Â prs for
$111.48
Key Features
Frame Type
Frameless
Includes Reader Lens
Reader Lens Not Included
Arm Material
Rubber
Lens Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S2514S
- Zoro #
- G825020624
- UPC #
- 814992008674
- Country of Origin
- Taiwan, Province of China
Dimensions
- Arm Length
- 154 mm
- Temple-to-Temple Width
- 137 1/2 mm
Details
- Item
- Low-IR Safety Eyewear
- Frame Type
- Frameless
- Includes Reader Lens
- Reader Lens Not Included
- Arm Material
- Rubber
- Lens Material
- Polycarbonate
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Lens Coating
- Scratch-Resistant
- Frame Style
- Wraparound
- Infra-Red Light Scale Protection Designation
- R1.5
- Standards
- ANSI/ISEA Z87.1-2020 +, CAN/CSA Z94.3-2020, CE/UKCA EN 166
- Temple Tip Features
- Non-Slip, Soft
- Nose Bridge Material
- Polycarbonate
- For Small Heads Designation
- Not Rated for Small Heads
- Lens Type
- Solid
- Series
- Ztek(R)
Description
Low-IR Safety Eyewear, Series Ztek(R), Lens Coating Scratch-Resistant, Lens Material Polycarbonate, Standards ANSI/ISEA Z87.1-2020 +, CAN/CSA Z94.3-2020, CE/UKCA EN 166, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.