Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Foldaway Earmuffs, Gray, NRR 26dB, Individually Packaged

  • Mfr # PM8010

  • Zoro # G008569490


product price: $38.19
/ea
Sold in multiples of 2 for $76.38

Key Features

Ear Muff Style
Foldaway
Noise Reduction Rating
26 dB
Cushion Material
Foam
Standards
ANSI S3.19-1974
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM8010
Zoro #
G008569490
UPC #
811907020271
Country of Origin
Taiwan, Province of China

Details

Ear Muff Style
Foldaway
Noise Reduction Rating
26 dB
Cushion Material
Foam
Standards
ANSI S3.19-1974
Color
Gray

Description

nrr 26db / snr 30db low profile design soft foam ear cups fold-away, padded headband individually packaged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.