This item is Discontinued.

Pyramex Micro-Foam Nitrile Gloves with Dotted Palms, 18G HPPE, Reinforced Thumb, Size XXL, 12PK GL606DPCX2

Micro-Foam Nitrile Gloves with Dotted Palms, 18G HPPE, Reinforced Thumb, Size XXL, 12PK (Discontinued)

  • Mfr # GL606DPCX2
  • Zoro # G503076370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL606DPCX2
Zoro #
G503076370
UPC #
810170035852
Country of Origin
China

Dimensions

Size
XXL

Details

Standards
ANSI/ISEA 105-2016, ANSI Cut Level A3; CE - EN388:2016-4X42C
ANSI/ISEA Cut Level
A3
Weight
0.09 lbs

Description

Pyramex Safety- Glove Nitrile 18G A3 Dots Thumb Saddle 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.