Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyramex - Mini Intruder - Gray Frame/Gray-Hardcoated Lens S4120SN

- Mini Intruder - Gray Frame/Gray-Hardcoated Lens (Discontinued)

  • Mfr # S4120SN
  • Zoro # G104073143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4120SN
Zoro #
G104073143
UPC #
814992000586
Country of Origin
Taiwan, Province of China

Dimensions

Lens Thickness
2.1 mm

Details

Certification
ANSI Z87.1+
Lens Coating
polycarbonate
Lens Base
11 Curve
Temple Material
Polycarbonate

Description

Pyramex Safety - Mini Intruder - Gray Frame/Gray-Hardcoated Lens - Economical light-weight glass offers superior protection. Superior comfort and fit. Lenses are coated for superior scratch resistance. Mini Intruder is designed to better fit smaller facial sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.