Zoro Homepage

Mini Ztek, Safety Glasses, Anti-Scratch, I/O Mirror Lens, Clear Frame, Frameless

  • Mfr # S2580SN

  • Zoro # G7726903


product price: $3.99
/ea

Key Features

Lens Color
I/O Mirror
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2580SN
Zoro #
G7726903
UPC #
814992007547
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 in

Details

Item
Safety Glasses
Lens Color
I/O Mirror
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Mini Ztek
Standards
ANSI Z87.1-2003
Gender
Women's
UV Protection
99.9% UVA/UVB
Includes Polarized Lens Coating
No
Arm Tip Type
Straight
Application
General Purpose
Hinge Type
Barrel
Arm Color
Clear
Padding Location
Temples
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
Polycarbonate
Temple Tip Features
Flexible, Non-Slip
Visible Light Scale Protection
L1.7
Ultra-Violet Scale Protection Designation
U6

Description

Safety Glasses, Series Mini Ztek, Gender Women's, Lens Color Indoor/Outdoor Mirror, Polarized Lens No, Lens Coating Indoor/Outdoor, Mirrored, Scratch-Resistant, Eyewear Frame Design Wraparound, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Non Slip, UV Protection 100 Percent UVA/UVB, Includes Not Applicable, Standards ANSI Z87.1-2003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.