Neshoba, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Frameless
- Mfr # S9710ST
- Zoro # G0971488
product price:
$
2.55
/ea of 12, $0.21/ea
Sold in multiples of 12 for
$30.60
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Series
Neshoba
Standards
ANSI Z87.1+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S9710ST
- Zoro #
- G0971488
- UPC #
- 811907028802
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Frameless
- Type
- Economy Safety Glasses
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Series
- Neshoba
- Standards
- ANSI Z87.1+
- UV Protection
- 99.9% UVA/UVB/UVC
Description
Pyramex Safety - Neshoba - Black Temples/ Clear H2X Anti-Fog Lens - Incredibly lightweight spectacle – only 16 grams. Frameless design with flexible temples provides comfortable and secure fit. 9.5 base curved lens provides excellent protection. Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.