Shop PYRAMEX
See all product information
Create Account
Nitrile Coated Gloves, Nitrile, Smooth, Palm & Fingers, 6 Abrasion Level, Red/Black, M 1 PR
- Mfr # GL614M
- Zoro # G414590590
product price:Â
$
1.15
/pr
Sold in multiples of 12Â prs for
$13.80
Key Features
Color
Red/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
6
Glove Coating Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL614M
- Zoro #
- G414590590
- UPC #
- 810048733125
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Thickness
- 13 ga
Details
- Item
- Nitrile Coated Gloves
- Color
- Red/Black
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm & Fingers
- ANSI/ISEA Abrasion Level
- 6
- Glove Coating Finish
- Smooth
- Standards
- ANSI/ISEA 105, EN388
- Cuff Style
- Elastic
- Glove Materials
- Polyester, Nitrile
- ANSI/ISEA Cut Level
- A1
Description
Pyramex Safety- Value Smooth Nitrile 13g Polyester Medium -Type: Dipped Glove - Material: Nitrile Smooth - Liner: 13 Gauge Polyester - Cuff: Polyester + Latex Elastic - Tear and abrasion resistant - Suggested Applications: Manufacturing, General Assembly, Inspection, Janitorial, Warehousing, Landscaping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.