
Nitrile Glove, Cut Level A4 , Dipped , Nitrile , S
Mfr # GL613CS
Zoro # G810869696
product price: $10.65
/eaSold in multiples of 12 for $127.80
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Color
Blue
ANSI/ISEA Abrasion Level
ANSI/ISEA 105-2016
Series
GL613
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL613CS
Zoro #
G810869696
UPC #
-
Country of Origin
China
Dimensions
Glove Size
S
Thickness
18 gaugeuge
Details
Item
Nitrile Glove
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Color
Blue
ANSI/ISEA Abrasion Level
ANSI/ISEA 105-2016
Series
GL613
Coating Type
Dipped
Glove Materials
Micro-Foam Nitrile
Application
Construction, Assembly Line, HVAC, Handling Oily Parts, Furniture, Manufacturing
Puncture Resistant
3
Abrasion Resistant
5
Touchscreen Compatible
Yes
Glove Lining Material
HPPE
Cut-Resistance Coverage
A4
Description
Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.