Zoro Homepage

Nitrile Glove, Cut Level A4 , Nitrile , 3XL

  • Mfr # GL613CX3

  • Zoro # G410869706


product price: $10.65
/ea
Sold in multiples of 12 for $127.80

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Color
Blue
ANSI/ISEA Abrasion Level
ANSI/ISEA 105-2016
Series
GL613
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL613CX3
Zoro #
G410869706
UPC #
-
Country of Origin
China

Dimensions

Glove Size
3XL
Thickness
18 gaugeuge

Details

Item
Nitrile Glove
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Color
Blue
ANSI/ISEA Abrasion Level
ANSI/ISEA 105-2016
Series
GL613
Puncture Resistant
3
Application
Construction, Assembly Line, HVAC, Handling Oily Parts, Furniture, Manufacturing
Abrasion Resistant
5
Glove Lining Material
HPPE
Touchscreen Compatible
Yes
Cut-Resistance Coverage
A4

Description

Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size 3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.