
Nitrile Glove, , Dipped , Nitrile , XL
Mfr # GL613CXL
Zoro # G110869723
product price: $11.29
/eaSold in multiples of 12 for $135.48
Key Features
Glove Size
XL
Glove Coating Material
Nitrile
Color
Blue
ANSI/ISEA Abrasion Level
ANSI/ISEA 105-2016
Series
GL613
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL613CXL
Zoro #
G110869723
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Thickness
18 gaugeuge
Details
Item
Nitrile Glove
Glove Coating Material
Nitrile
Color
Blue
ANSI/ISEA Abrasion Level
ANSI/ISEA 105-2016
Series
GL613
Coating Type
Dipped
Application
Construction, Assembly Line, HVAC, Handling Oily Parts, Furniture, Manufacturing
Puncture Resistant
3
Abrasion Resistant
5
Cut-Resistance Coverage
A4
Glove Lining Material
HPPE
Touchscreen Compatible
Yes
Description
Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size XL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.