
Nitrile Glove, Micro-Foam Nitrile, ANSI/ISEA 105 Abrasion Level, Gray, L
Mfr # GL601L
Zoro # G910869732
product price: $5.25
/eaSold in multiples of 12 for $63.00
Key Features
Glove Size
L
Color
Gray
Glove Coating Material
Micro-Foam Nitrile
ANSI/ISEA Abrasion Level
ANSI/ISEA 105
Silicone-Free
Silicone Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL601L
Zoro #
G910869732
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Thickness
15ga
Details
Item
Nitrile Glove
Color
Gray
Glove Coating Material
Micro-Foam Nitrile
ANSI/ISEA Abrasion Level
ANSI/ISEA 105
Silicone-Free
Silicone Free
Standards
ANSI/ISEA 105-2016, EN388:2016 -4131X
Abrasion Resistant
6
Puncture Resistant
2
Series
GL601
Application
Automotive, General Assembly, General Duty, Handling Oily Parts, Horticulture, Warehousing
Cut-Resistance Coverage
A1
Glove Lining Material
Nylon/Spandex
Description
Micro-Foam Nitrile Glove, 15ga Nylon, A1 Cut, Gray, Size L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.