Zoro Homepage

Nitrile Glove, Micro-Foam Nitrile, ANSI/ISEA 105 Abrasion Level, Gray, S

  • Mfr # GL601S

  • Zoro # G710869703


product price: $5.35
/ea
Sold in multiples of 12 for $64.20

Key Features

Color
Gray
Glove Coating Material
Micro-Foam Nitrile
ANSI/ISEA Abrasion Level
ANSI/ISEA 105
Silicone-Free
Silicone Free
Thickness
15ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL601S
Zoro #
G710869703
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Thickness
15ga

Details

Item
Nitrile Glove
Color
Gray
Glove Coating Material
Micro-Foam Nitrile
ANSI/ISEA Abrasion Level
ANSI/ISEA 105
Silicone-Free
Silicone Free
Series
GL601
Abrasion Resistant
6
Puncture Resistant
2
Application
Automotive, General Assembly, General Duty, Handling Oily Parts, Horticulture, Warehousing
Cut-Resistance Coverage
A1
Glove Lining Material
Nylon/Spandex

Description

Micro-Foam Nitrile Glove, 15ga Nylon, A1 Cut, Gray, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.