
Nitrile Glove, Micro-Foam Nitrile, ANSI/ISEA 105 Abrasion Level, Gray, XL
Mfr # GL601XL
Zoro # G110869730
product price: $5.35
/eaSold in multiples of 12 for $64.20
Key Features
Color
Gray
Glove Coating Material
Micro-Foam Nitrile
ANSI/ISEA Abrasion Level
ANSI/ISEA 105
Silicone-Free
Silicone Free
Thickness
15ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL601XL
Zoro #
G110869730
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Thickness
15ga
Details
Item
Nitrile Glove
Color
Gray
Glove Coating Material
Micro-Foam Nitrile
ANSI/ISEA Abrasion Level
ANSI/ISEA 105
Silicone-Free
Silicone Free
Abrasion Resistant
6
Application
Automotive, General Assembly, General Duty, Handling Oily Parts, Horticulture, Warehousing
Puncture Resistant
2
Series
GL601
Cut-Resistance Coverage
A1
Glove Lining Material
Nylon/Spandex
Description
Micro-Foam Nitrile Glove, 15ga Nylon, A1 Cut, Gray, Size XL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.