Nitrile Glove, Micro-Foam Nitrile, ANSI/ISEA 105 Abrasion Level, Gray, XS

  • Mfr # GL601XS

  • Zoro # G010869731


product price:  $4.99
/ea
Sold in multiples of 12 for $59.88

Key Features

Color
Gray
Glove Coating Material
Micro-Foam Nitrile
ANSI/ISEA Abrasion Level
ANSI/ISEA 105
Thickness
15ga
Application
Automotive, General Assembly, General Duty, Handling Oily Parts, Horticulture, Warehousing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL601XS
Zoro #
G010869731
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XS
Thickness
15ga

Details

Item
Nitrile Glove
Color
Gray
Glove Coating Material
Micro-Foam Nitrile
ANSI/ISEA Abrasion Level
ANSI/ISEA 105
Application
Automotive, General Assembly, General Duty, Handling Oily Parts, Horticulture, Warehousing
Puncture Resistant
2
Abrasion Resistant
6
Series
GL601
Glove Lining Material
Nylon/Spandex
Cut-Resistance Coverage
A1

Description

Micro-Foam Nitrile Glove, 15ga Nylon, A1 Cut, Gray, Size XS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.