Zoro Homepage

Nitrile Micro-Foam Dipped Glove, Size Large, GL601 Series - Pkg Qty 12

  • Mfr # GL601L

  • Zoro # G005664235


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Glove Size
L
Glove Coating Material
Nitrile Micro-Foam
Thickness
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL601L
Zoro #
G005664235
UPC #
857676007075
Country of Origin
China

Dimensions

Glove Size
L
Thickness
15 ga

Details

Glove Coating Material
Nitrile Micro-Foam

Description

Specifications en388: 2016 - 4131x abrasion: 4 circular blade cut: 1 tear: 3 puncture: 1 impact rated: x ansi/isea 105-2016 abrasion: 6 puncture: 2 features: type: dipped glove material: nitrile micro-foam liner: 15 gauge nylon + spandex (silicone free) cuff: nylon + latex elastic tear and abrasion resistant foam nitrile absorbs oil to increase grip additional foam coating acts like a sponge to help increase gripping power offers tactile sensitivity and dexterity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.