Nitrile Micro-Foam, L 1 PR
- Mfr # GL615L
- Zoro # G714590603
product price:Â
$
2.39
/pr
Sold in multiples of 12Â prs for
$28.68
Key Features
Glove Coating Material
Nitrile Micro-Foam
Silicone-Free
Silicone Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL615L
- Zoro #
- G714590603
- UPC #
- 810048733187
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Glove Coating Material
- Nitrile Micro-Foam
- Silicone-Free
- Silicone Free
Description
Pyramex Safety- Value MicroFm Nitrile 15g Nyln/Spandex Large - Type: Dipped Glove - Material: Nitrile Micro-Foam - Liner: 15 Gauge Nylon + Spandex Silicone Free - Cuff: Nylon + Latex Elastic - Touch sensitivity - Tear and abrasion resistant - Good grip in all conditions - Suggested Applications: General Purpose, Warehousing, Automotive, Horticulture, Construction, Manufacturing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.