Zoro Homepage

, Nitrile , Sandy , M 1 PR

  • Mfr # GL609CM

  • Zoro # G703076323


product price: $14.95
/pr

Key Features

Glove Coating Material
Nitrile
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL609CM
Zoro #
G703076323
UPC #
810170038181
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 ga

Details

Glove Coating Material
Nitrile
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4

Description

Pyramex Safety-Nitrile 13g HPPE Liner A5 Cut TPR - Medium- Nitrile sandy palm coating - Reinforced thumb - Good grip in all conditions - Extra absorption- TPR - ANSI/ISEA 105-2016: Cut: 5 / Abrasion: 4 / Puncture: 3 - EN388: 2016 - 4X43E: Abrasion: 4 / Circular Blade Cut: X / Tear: 4 / Puncture: 3 / Cut TDM-100: E / Impact Rated: X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.