Oinx Plus, Safety Glasses, Anti-Fog, Clear Lens, Black Frame

  • Mfr # SB4950STP

  • Zoro # G310044036


product price:  $13.15
/ea
Sold in multiples of 12 for $157.80

Key Features

Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB4950STP
Zoro #
G310044036
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
polycarbonate
Frame Material
Nylon
Series
Oinx Plus
Standards
ANSI Z87.1+

Description

Glass,Saftey,Onix Plus,5.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.