Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyramex Safety Glasses, Pacifica, Gray Scratch-Resistant Lens, Polycarbonate, Black Half-Frame, Traditional SB3420S

Safety Glasses, Pacifica, Gray Scratch-Resistant Lens, Polycarbonate, Black Half-Frame, Traditional (Discontinued)

  • Mfr # SB3420S
  • Zoro # G3599815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB3420S
Zoro #
G3599815
UPC #
814992006564
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Style
Traditional
Frame Color
Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
No
Foam Lined
No
Series
Pacifica
Standards
ANSI Z87.1
X-Ray Detectable
No
UV Protection
99% UVA/UVB
Gender
Unisex
Metal Detectable
Yes
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Photochromatic Lens
No
Arm Color
Black
Arm Tip Type
Adjustable, Ratcheting

Description

Safety Glasses, Series Pacifica, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, TPE, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.