Pigskin Leather Driver's Gloves with Keystone Thumb, Size X2 - Pkg Qty 12

  • Mfr # GL4001KX2

  • Zoro # G505505427


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Thumb Style
Keystone
Leather Grade
Select
Material
Pigskin
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL4001KX2
Zoro #
G505505427
UPC #
810170036989
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Thumb Style
Keystone
Leather Grade
Select
Material
Pigskin
Glove Cut
Gunn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.