PMXSPEC(R), Safety Glasses, H2MAX Anti-Fog, Light Gray Lens, Black Frame, Half-Frame

  • Mfr # SB11225STM

  • Zoro # G816315012


product price:  $17.89
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
H2MAX Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB11225STM
Zoro #
G816315012
UPC #
810135973991
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 7/8 in

Details

Item
Safety Glasses
Lens Color
Light Gray
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
H2MAX Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
PMXSPEC(R)
Padding Location
Nose Bridge, Temples
Temple Tip Features
Flexible, Non-Slip
Arm Color
Black/Gray
Nose Bridge Adjustment Type
Internal Wire
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Application
General Purpose
Adjustable Pieces
Nose Bridge
Arm Material
Polycarbonate
Gender
Unisex
Nose Bridge Material
Rubber
For Small Heads Designation
Not Rated for Small Heads
Arm Tip Type
Straight
Hinge Type
Barrel

Description

Safety Glasses, Series PMXSPEC(R), Gender Unisex, Lens Color Light Gray, Lens Coating H2MAX Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.