Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pyramex Polarized Safety Glasses, Achieva, Clear Anti-Fog, Scratch-Resistant Lens, Polycarbonate, Clear SG6510ST

Polarized Safety Glasses, Achieva, Clear Anti-Fog, Scratch-Resistant Lens, Polycarbonate, Clear (Discontinued)

  • Mfr # SG6510ST
  • Zoro # G3599121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG6510ST
Zoro #
G3599121
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Polarized Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Polarized Lens
Yes
Foam Lined
No
Series
Achieva
Standards
ANSI Z87.1+
Gender
Unisex
UV Protection
99% UVA/UVB

Description

Achieva,Clear Frame, Clear Antifog Lens, Series ACHIEVA, Lens Color Clear, Polarized Lens Yes, Lens Coating Anti-Fog, Scratch Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.