
Polyurethane Glove, Polyurethane, 3 Abrasion Level, Gray, M
Mfr # GL401M
Zoro # G910869718
product price: $1.79
/eaSold in multiples of 12 for $21.48
Key Features
Color
Gray
Glove Coating Material
Polyurethane
ANSI/ISEA Abrasion Level
3
Thickness
13ga
Standards
ANSI/ISEA 105, EN388
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL401M
Zoro #
G910869718
UPC #
-
Country of Origin
China
Dimensions
Glove Size
M
Thickness
13ga
Details
Item
Polyurethane Glove
Color
Gray
Glove Coating Material
Polyurethane
ANSI/ISEA Abrasion Level
3
Standards
ANSI/ISEA 105, EN388
Abrasion Resistant
3
Puncture Resistant
2
Series
GL401
ANSI/ISEA Cut Level
A1
Glove Lining Material
Nylon
Cut-Resistance Coverage
A1
Description
Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.