Zoro Homepage

Polyurethane HPPE Liner A2 Cut Premium Cut-Resistant Gloves, Size 2XL - Pkg Qty 12

  • Mfr # GL403CX2

  • Zoro # G405610078


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Thickness
13 ga
ANSI/ISEA Abrasion Level
2
Coating Type
Dipped
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL403CX2
Zoro #
G405610078
UPC #
810170038013
Country of Origin
China

Dimensions

Thickness
13 ga
Glove Size
2XL

Details

ANSI/ISEA Abrasion Level
2
Coating Type
Dipped
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm

Description

Specifications ansi/isea 105-2016 cut: 2 abrasion: 2 puncture: 3 en388: 2016 - 4x42b abrasion: 4 circular blade cut: x tear: 4 puncture: 2 cut tdm-100: b impact rated: x type: dipped glove material: polyurethane liner: 13 gauge hppe cuff: hppe + latex elastic polyurethane palm coating low particulate shed good dexterity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.