Zoro Homepage

Prescription Insert Holder, Metal, Silver, Clip, Works With V2G

  • Mfr # RX1800

  • Zoro # G4960785


product price: $9.49
/ea

Key Features

Frame Color
Silver
For Use With
GB1810ST, GB18180ST, GB1820ST, GB1830ST, GB1850SFT, GB1860SFT
Frame Material
Metal
Compatible with Product Type
Goggles
Compatible with Series
V2G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX1800
Zoro #
G4960785
UPC #
814992011759
Country of Origin
Taiwan, Province of China

Details

Item
Prescription Insert Holder
Frame Color
Silver
For Use With
GB1810ST, GB18180ST, GB1820ST, GB1830ST, GB1850SFT, GB1860SFT
Frame Material
Metal
Compatible with Product Type
Goggles
Compatible with Series
V2G
Standards
ANSI Z87.1, CE EN166, CSA Z94.3
Attachment Type
Clip
Includes
Micro-Fiber Storage Case
Compatible with Grainger Part Number
23Y646, 23Y647, 23Y648, 23Y650, 23Y651
Compatible with Manufacturer Model Number
GB1810ST, GB18180ST, GB1820ST, GB1830ST, GB1850SFT, GB1860SFT
Compatible with Brand
Pyramex
Compatible Grainger Part Number
23Y646, 23Y647, 23Y648, 23Y650, 23Y651
Compatible Manufacturer Part Number
GB1810ST, GB18180ST, GB1820ST, GB1830ST, GB1850SFT, GB1860SFT
Compatible Manufacturer Model Number
GB1810ST, GB18180ST, GB1820ST, GB1830ST, GB1850SFT, GB1860SFT
For Use With Mfr. Model Number
GB1810ST, GB18180ST, GB1820ST, GB1830ST, GB1850SFT, GB1860SFT
Compatible with Manufacturer Model No.
GB1810ST, GB18180ST, GB1820ST, GB1830ST, GB1850SFT, GB1860SFT
Compatible with Mfr. Model No.
GB1810ST, GB18180ST, GB1820ST, GB1830ST, GB1850SFT, GB1860SFT
For Use with Mfr Model Number
GB1810ST, GB18180ST, GB1820ST, GB1830ST, GB1850SFT, GB1860SFT
Compatible Pump Manufacturer Part Number
GB1810ST, GB18180ST, GB1820ST, GB1830ST, GB1850SFT, GB1860SFT
Compatible Mfr. Model Number
GB1810ST, GB18180ST, GB1820ST, GB1830ST, GB1850SFT, GB1860SFT

Description

Prescription Insert Holder, For Use With GB1810ST, GB18180ST, GB1820ST, GB1830ST, GB1850SFT, GB1860SFT, Frame Color Silver, Frame Material Metal, Includes Micro-Fiber Storage Case, Standards ANSI Z87.1, CE EN166, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.