Proximity, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black Frame

  • Mfr # SB9310STM

  • Zoro # G0971110


product price:  $6.99
/pk 12, $0.58/ea
Sold in multiples of 12 for $83.88

Key Features

Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
Proximity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB9310STM
Zoro #
G0971110
UPC #
811907027966
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
Proximity
Standards
ANSI Z87.1+, CSA Z94.3-15
UV Protection
99.9% UVA/UVB

Description

Pyramex Safety - Proximity - Black frame/ Clear H2MAX anti-fog lens - 9.5 base curve lens provides excellent side protection. Flame resistant foam padding in a lightweight spectacle – 26.3gm. Slim co-injected temples for snug, secure fit. Scratch resistant polycarbonate lens provides 99% UVA/B/C protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.