Zoro Homepage

Pullover Hoodie, M

  • Mfr # RLPH110M

  • Zoro # G008118827


product price: $44.95
/ea

Key Features

Material
Polyester/Spandex
Features
UPF 50+, Reflective Striping
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLPH110M
Zoro #
G008118827
UPC #
810048737796
Country of Origin
China

Dimensions

Size
Medium

Details

Item
Hi-Vis Lightweight Hoodie
Color
Hi-Vis Lime
Material
Polyester/Spandex
Features
UPF 50+, Reflective Striping
Number of Outside Pockets
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.