This item is Discontinued.

Pyramex Pyramex Safety S4110ST Clear Hardcoated Anti-Fog Lens with Clear Temples S4110ST

This item is Discontinued.

Pyramex

Pyramex Safety S4110ST Clear Hardcoated Anti-Fog Lens with Clear Temples (Discontinued)

Mfr # S4110ST
Zoro # G603901985
UPC # 814992010325
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S4110ST
Zoro #
G603901985
UPC #
814992010325
Country of Origin
China

Description

We always care for our beauty and personal care supplements. These products provide you health, wellness and natural beauty with every day. They are unique for its flavors, scents, herbs, their health appeal, their multi- use capability, simple elegant look and their uniqueness. Our products help you to picture the healthy ecosystems which provide you a healthy and happy life ahead.

Features
  • Lightweight, frameless protection
  • Superior comfort and fit
  • Design better suited for smaller facial size
  • Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
Specifications
  • Frame Color: Clear
  • Lens Color: Clear
  • Bridge: 17.27 mm
  • Closest Point Between Lens: 16.67 mm
  • Closest Point Between Temples: 91.53 mm
  • Lens Size Diagonal: 77.08 mm
  • Lens Size Vertical: 43.38 mm
  • Overall Length (Lens-Tip): 156 mm
  • Overall Width (Hinge-Hinge): 135.5 mm
  • PD: 64 mm
  • Weight: 0.07 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.