Reader Safety Glasses, Black 1.5 Diopter, Clear Lens, Anti-Scratch Coating, 1Pc

  • Mfr # SB1810R15

  • Zoro # G402568877


product price:Ā  $171.99
/ea
Sold in multiples of 2 for $343.98
Free Shipping & Returns

Key Features

Lens Coating
Anti-Scratch
Lens Color
Clear
Frame Color
Black
Lens Material
polycarbonate (PC)
UV Protection
99%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB1810R15
Zoro #
G402568877
UPC #
814992006496
Country of Origin
China

Details

Item
Reader Safety Glasses
Diopter Strength
1.5
Lens Coating
Anti-Scratch
Lens Color
Clear
Frame Color
Black
Lens Material
polycarbonate (PC)
UV Protection
99%

Description

V2 READERSĀ® EYEWEAR CLEAR +1.5 LENS, BLACK FRAME STRATEGIC PLACEMENT OF LENS INSERT IS OUT OF THE USER'S DIRECT LINE OF VISION. ADJUSTABLE LENS PITCH, NOSE PAD AND TEMPLES.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.