Zoro Homepage

Reader Safety Glasses, Black Clear Lens, Anti-Scratch Coating

  • Mfr # SB1810R30

  • Zoro # G302569165


product price: $103.99
/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns

Key Features

Lens Coating
Anti-Scratch
Lens Color
Clear
Frame Color
Black
Lens Material
polycarbonate (PC)
UV Protection
99%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1810R30
Zoro #
G302569165
UPC #
814992006861
Country of Origin
United States

Details

Item
Reader Safety Glasses
Lens Coating
Anti-Scratch
Lens Color
Clear
Frame Color
Black
Lens Material
polycarbonate (PC)
UV Protection
99%
Diopter Strength
3

Description

V2 READERSĀ® EYEWEAR CLEAR +3.0 LENS, BLACK FRAME STRATEGIC PLACEMENT OF LENS INSERT IS OUT OF THE USER'S DIRECT LINE OF VISION. ADJUSTABLE LENS PITCH, NOSE PAD AND TEMPLES.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.